Zoro Homepage

Gas Spring, Carbon Steel, Force 23830 lb.

  • Mfr # TU 10000-063

  • Zoro # G3274588


product price: $3,082.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy Duty Nitrogen
Force
33,720 lbf
Material
Carbon Steel
Rod Thread Size
M16
Compressed Length
8 45/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TU 10000-063
Zoro #
G3274588
UPC #
-
Country of Origin
Sweden

Dimensions

Rod Thread Size
M16
Compressed Length
8 45/64 in
Extended Length
11 3/16 in
Cylinder Dia.
7.68 in
Stroke Length
2 15/32 in
Rod Diameter
95 mm
Cylinder Diameter
194.9 mm

Details

Item
Gas Spring
Type
Heavy Duty Nitrogen
Force
33,720 lbf
Material
Carbon Steel
Fixed Resistance
No
Locking
No
Adjustable Resistance
No
Fitting Type
None
Stroke
2.5 in
Standards
ISO 11901, PED Approved
Finish
Black Oxide
Operating Temperature - Minimum
32 Degrees F
End Fittings Type
None
Mounting Orientation
Bottom, Drop-In, Foot, Top
Operating Temperature - Maximum
176 Degrees F
System of Measurement
Inch
Includes End Fittings
End Fitting Not Included
Cylinder Material
Steel

Description

Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 33,720 lbf, Rod Thread Size M16, Locking No, Cylinder Dia. 7.68 in, Fitting Type None, Stroke 2.5 in, Extended Length 11 3/16 in, Compressed Length 8 45/64 in, Fixed Resistance No, Adjustable Resistance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.