Zoro Homepage

Gas Spring, Carbon Steel, Force 23830 lb.

  • Mfr # TU 10000-100

  • Zoro # G3274597


product price: $3,151.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy Duty Nitrogen
Force
35,070 lbf
Material
Carbon Steel
Rod Thread Size
M16
Compressed Length
10 9/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TU 10000-100
Zoro #
G3274597
UPC #
-
Country of Origin
Sweden

Dimensions

Rod Thread Size
M16
Compressed Length
10 9/64 in
Extended Length
14 3/64 in
Cylinder Dia.
7.68 in
Rod Diameter
95 mm
Stroke Length
3 29/32 in
Cylinder Diameter
194.9 mm

Description

Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 35,070 lbf, Rod Thread Size M16, Locking No, Cylinder Dia. 7.68 in, Fitting Type None, Stroke 3.93 in, Extended Length 14 3/64 in, Compressed Length 10 9/64 in, Fixed Resistance No, Adjustable Resistance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.