Zoro Homepage

Gas Spring, Carbon Steel, Force 23830 lb.

  • Mfr # TU 10000-125

  • Zoro # G3274579


product price: $3,057.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy Duty Nitrogen
Force
35,300 lbf
Material
Carbon Steel
Rod Thread Size
M16
Compressed Length
11 7/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TU 10000-125
Zoro #
G3274579
UPC #
-
Country of Origin
Sweden

Dimensions

Rod Thread Size
M16
Compressed Length
11 7/64 in
Extended Length
15 63/64 in
Cylinder Dia.
7.68 in
Stroke Length
4 7/8 in
Cylinder Diameter
194.9 mm
Rod Diameter
95 mm

Details

Item
Gas Spring
Type
Heavy Duty Nitrogen
Force
35,300 lbf
Material
Carbon Steel
Stroke
4.93 in
Adjustable Resistance
No
Locking
No
Fixed Resistance
No
Fitting Type
None
Standards
ISO 11901, PED Approved
Finish
Black Oxide
End Fittings Type
None
Mounting Orientation
Bottom, Drop-In, Foot, Top
Operating Temperature - Minimum
32 Degrees F
Cylinder Material
Steel
System of Measurement
Inch
Includes End Fittings
End Fitting Not Included
Operating Temperature - Maximum
176 Degrees F

Description

Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 35,300 lbf, Rod Thread Size M16, Locking No, Cylinder Dia. 7.68 in, Fitting Type None, Stroke 4.93 in, Extended Length 15 63/64 in, Compressed Length 11 7/64 in, Fixed Resistance No, Adjustable Resistance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.