Zoro Homepage

Gas Spring, Carbon Steel, Force 23830 lb.

  • Mfr # TU 10000-160

  • Zoro # G3274630


product price: $3,165.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy Duty Nitrogen
Force
35,520 lbf
Material
Carbon Steel
Rod Thread Size
M16
Compressed Length
12 31/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TU 10000-160
Zoro #
G3274630
UPC #
-
Country of Origin
Sweden

Dimensions

Rod Thread Size
M16
Compressed Length
12 31/64 in
Extended Length
18 23/32 in
Cylinder Dia.
7.68 in
Rod Diameter
95 mm
Stroke Length
6 15/64 in
Cylinder Diameter
194.9 mm

Details

Item
Gas Spring
Type
Heavy Duty Nitrogen
Force
35,520 lbf
Material
Carbon Steel
Fixed Resistance
No
Stroke
6.31 in
Locking
No
Fitting Type
None
Adjustable Resistance
No
Standards
ISO 11901, PED Approved
Finish
Black Oxide
Cylinder Material
Steel
Operating Temperature - Minimum
32 Degrees F
End Fittings Type
None
Mounting Orientation
Bottom, Drop-In, Foot, Top
Operating Temperature - Maximum
176 Degrees F
Includes End Fittings
End Fitting Not Included
System of Measurement
Inch

Description

Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 35,520 lbf, Rod Thread Size M16, Locking No, Cylinder Dia. 7.68 in, Fitting Type None, Stroke 6.31 in, Extended Length 18 23/32 in, Compressed Length 12 31/64 in, Fixed Resistance No, Adjustable Resistance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.