Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Spring, Carbon Steel, Force 23830 lb.

  • Mfr # TU 10000-250

  • Zoro # G3274649


product price: $3,185.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Type
Heavy Duty Nitrogen
Force
35,970 lbf
Material
Carbon Steel
Rod Thread Size
M16
Compressed Length
15 63/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TU 10000-250
Zoro #
G3274649
UPC #
-
Country of Origin
Sweden

Dimensions

Rod Thread Size
M16
Compressed Length
15 63/64 in
Extended Length
25 47/64 in
Cylinder Dia.
7.68 in
Rod Diameter
95 mm
Stroke Length
9 3/4 in
Cylinder Diameter
194.9 mm

Details

Item
Gas Spring
Type
Heavy Duty Nitrogen
Force
35,970 lbf
Material
Carbon Steel
Stroke
9.18 in
Fitting Type
None
Fixed Resistance
No
Adjustable Resistance
No
Locking
No
Standards
ISO 11901, PED Approved
Finish
Black Oxide
System of Measurement
Inch
End Fittings Type
None
Operating Temperature - Maximum
176 Degrees F
Includes End Fittings
End Fitting Not Included
Mounting Orientation
Bottom, Drop-In, Foot, Top
Cylinder Material
Steel
Operating Temperature - Minimum
32 Degrees F

Description

Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 35,970 lbf, Rod Thread Size M16, Locking No, Cylinder Dia. 7.68 in, Fitting Type None, Stroke 9.18 in, Extended Length 25 47/64 in, Compressed Length 15 63/64 in, Fixed Resistance No, Adjustable Resistance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.