Zoro Homepage

Gas Spring, Carbon Steel, Force 23830 lb.

  • Mfr # TU 10000-300

  • Zoro # G3274603


product price: $3,247.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Type
Heavy Duty Nitrogen
Force
35,970 lbf
Material
Carbon Steel
Rod Thread Size
M16
Compressed Length
17 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TU 10000-300
Zoro #
G3274603
UPC #
-
Country of Origin
Sweden

Dimensions

Rod Thread Size
M16
Compressed Length
17 15/16 in
Extended Length
29 41/64 in
Cylinder Dia.
7.68 in
Stroke Length
11 45/64 in
Cylinder Diameter
194.9 mm
Rod Diameter
95 mm

Details

Item
Gas Spring
Type
Heavy Duty Nitrogen
Force
35,970 lbf
Material
Carbon Steel
Stroke
11.81 in
Fixed Resistance
No
Adjustable Resistance
No
Locking
No
Fitting Type
None
Standards
ISO 11901, PED Approved
Finish
Black Oxide
Operating Temperature - Maximum
176 Degrees F
System of Measurement
Inch
Includes End Fittings
End Fitting Not Included
Mounting Orientation
Bottom, Drop-In, Foot, Top
End Fittings Type
None
Cylinder Material
Steel
Operating Temperature - Minimum
32 Degrees F

Description

Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 35,970 lbf, Rod Thread Size M16, Locking No, Cylinder Dia. 7.68 in, Fitting Type None, Stroke 11.81 in, Extended Length 29 41/64 in, Compressed Length 17 15/16 in, Fixed Resistance No, Adjustable Resistance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.