Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Spring, Carbon Steel, Force 25 lb.

  • Mfr # EP2 16-070-BL

  • Zoro # G3272199


product price: $141.99
/ea
Sold in multiples of 2 for $283.98
Free Shipping & Returns

Key Features

Type
Heavy Duty Nitrogen
Force
40 lbf
Material
Carbon Steel
Rod Thread Size
M16
Compressed Length
115 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2 16-070-BL
Zoro #
G3272199
UPC #
-
Country of Origin
Sweden

Dimensions

Rod Thread Size
M16
Compressed Length
115 mm
Extended Length
185 mm
Cylinder Dia.
0.62 in
Cylinder Diameter
16 mm
Stroke Length
70 mm
Rod Diameter
6 mm
End Thread Size
M16

Details

Item
Gas Spring
Type
Heavy Duty Nitrogen
Force
40 lbf
Material
Carbon Steel
Adjustable Resistance
No
Fitting Type
None
Fixed Resistance
No
Locking
No
Stroke
2.75 in
Standards
PED Approved
Finish
Black Oxide
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
176 Degrees F
Cylinder Material
Steel
End Fittings Type
None
Includes End Fittings
End Fitting Not Included
System of Measurement
Inch

Description

Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 40 lbf, Rod Thread Size M16, Locking No, Cylinder Dia. 0.62 in, Fitting Type None, Stroke 2.75 in, Extended Length 185 mm, Compressed Length 115 mm, Fixed Resistance No, Adjustable Resistance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.