Zoro Homepage

Gas Spring, Carbon Steel, Force 25 lb.

  • Mfr # EP2 16x2-100-BL

  • Zoro # G3272923


product price: $159.99
/ea
Sold in multiples of 2 for $319.98
Free Shipping & Returns

Key Features

Type
Heavy Duty Nitrogen
Force
40 lbf
Material
Carbon Steel
Rod Thread Size
M16x2
Compressed Length
145 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2 16x2-100-BL
Zoro #
G3272923
UPC #
-
Country of Origin
Sweden

Dimensions

Rod Thread Size
M16x2
Compressed Length
145 mm
Extended Length
245 mm
Cylinder Dia.
0.62 in
Cylinder Diameter
16 mm
Stroke Length
100 mm
Rod Diameter
6 mm

Details

Item
Gas Spring
Type
Heavy Duty Nitrogen
Force
40 lbf
Material
Carbon Steel
Locking
No
Fitting Type
None
Fixed Resistance
No
Adjustable Resistance
No
Stroke
3.93 in
Standards
PED Approved
Operating Temperature - Minimum
0 Degrees F
System of Measurement
Inch
End Fittings Type
None
Operating Temperature - Maximum
176 Degrees F
Cylinder Material
Steel
Includes End Fittings
End Fitting Not Included
Finish
Black Oxide

Description

Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 40 lbf, Rod Thread Size M16x2, Locking No, Cylinder Dia. 0.62 in, Fitting Type None, Stroke 3.93 in, Extended Length 245 mm, Compressed Length 145 mm, Fixed Resistance No, Adjustable Resistance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.