Zoro Homepage

Gas Spring, Carbon Steel, Force 26530 lb.

  • Mfr # CU 11800-032

  • Zoro # G3271587


product price: $894.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy Duty Nitrogen
Force
36,900 lbf
Material
Carbon Steel
Rod Thread Size
M10
Compressed Length
155 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CU 11800-032
Zoro #
G3271587
UPC #
-
Country of Origin
Sweden

Dimensions

Rod Thread Size
M10
Compressed Length
155 mm
Extended Length
187 mm
Cylinder Dia.
4.75 in
Stroke Length
32 mm
Cylinder Diameter
120.2 mm
Rod Diameter
70 mm

Description

Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 36,900 lbf, Rod Thread Size M10, Locking No, Cylinder Dia. 4.75 in, Fitting Type None, Stroke 1.25 in, Extended Length 187 mm, Compressed Length 155 mm, Fixed Resistance No, Adjustable Resistance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.