Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Spring, Carbon Steel, Force 26530 lb.

  • Mfr # CU 11800-040

  • Zoro # G3271578


product price: $1,012.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy Duty Nitrogen
Force
37,100 lbf
Material
Carbon Steel
Rod Thread Size
M10
Compressed Length
180 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CU 11800-040
Zoro #
G3271578
UPC #
-
Country of Origin
Sweden

Dimensions

Rod Thread Size
M10
Compressed Length
180 mm
Extended Length
220 mm
Cylinder Dia.
4.75 in
Stroke Length
40 mm
Cylinder Diameter
120.2 mm
Rod Diameter
70 mm

Details

Item
Gas Spring
Type
Heavy Duty Nitrogen
Force
37,100 lbf
Material
Carbon Steel
Adjustable Resistance
No
Fixed Resistance
No
Fitting Type
None
Stroke
1.56 in
Locking
No
Standards
PED Approved
Finish
Black Nitride
Includes End Fittings
End Fitting Not Included
System of Measurement
Inch
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
176 Degrees F
Mounting Orientation
Bottom Tapped Holes, Drop-In, Flange, Side Port
End Fittings Type
None
Cylinder Material
Steel

Description

Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 37,100 lbf, Rod Thread Size M10, Locking No, Cylinder Dia. 4.75 in, Fitting Type None, Stroke 1.56 in, Extended Length 220 mm, Compressed Length 180 mm, Fixed Resistance No, Adjustable Resistance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.