Zoro Homepage

Gas Spring, Carbon Steel, Force 3375 lb.

  • Mfr # TU 1500-160

  • Zoro # G3274658


product price: $596.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy Duty Nitrogen
Force
5,170 lbf
Material
Carbon Steel
Rod Thread Size
M8
Compressed Length
10 17/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TU 1500-160
Zoro #
G3274658
UPC #
-
Country of Origin
Sweden

Dimensions

Rod Thread Size
M8
Compressed Length
10 17/32 in
Extended Length
16 49/64 in
Cylinder Dia.
2.93 in
Cylinder Diameter
75.2 mm
Rod Diameter
36 mm
Stroke Length
6 15/64 in

Description

Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 5,170 lbf, Rod Thread Size M8, Locking No, Cylinder Dia. 2.93 in, Fitting Type None, Stroke 6.31 in, Extended Length 16 49/64 in, Compressed Length 10 17/32 in, Fixed Resistance No, Adjustable Resistance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.