Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Spring, Carbon Steel, Force 3375 lb.

  • Mfr # TU 1500-200

  • Zoro # G3274743


product price: $637.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy Duty Nitrogen
Force
5,170 lbf
Material
Carbon Steel
Rod Thread Size
M8
Compressed Length
12 3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TU 1500-200
Zoro #
G3274743
UPC #
-
Country of Origin
Sweden

Dimensions

Rod Thread Size
M8
Compressed Length
12 3/32 in
Extended Length
19 57/64 in
Cylinder Dia.
2.93 in
Cylinder Diameter
75.2 mm
Stroke Length
7 51/64 in
Rod Diameter
36 mm

Details

Item
Gas Spring
Type
Heavy Duty Nitrogen
Force
5,170 lbf
Material
Carbon Steel
Locking
No
Fitting Type
None
Stroke
7.87 in
Adjustable Resistance
No
Fixed Resistance
No
Standards
ISO 11901, PED Approved
Finish
Black Oxide
System of Measurement
Inch
Operating Temperature - Maximum
176 Degrees F
Mounting Orientation
Bottom, Drop-In, Foot, Top
Operating Temperature - Minimum
32 Degrees F
Includes End Fittings
End Fitting Not Included
End Fittings Type
None
Cylinder Material
Steel

Description

Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 5,170 lbf, Rod Thread Size M8, Locking No, Cylinder Dia. 2.93 in, Fitting Type None, Stroke 7.87 in, Extended Length 19 57/64 in, Compressed Length 12 3/32 in, Fixed Resistance No, Adjustable Resistance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.