Zoro Homepage

Gas Spring, Carbon Steel, Force 3375 lb.

  • Mfr # TU 1500-250

  • Zoro # G3274691


product price: $634.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy Duty Nitrogen
Force
5,170 lbf
Material
Carbon Steel
Rod Thread Size
M8
Compressed Length
14 3/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TU 1500-250
Zoro #
G3274691
UPC #
-
Country of Origin
Sweden

Dimensions

Rod Thread Size
M8
Compressed Length
14 3/64 in
Extended Length
23 51/64 in
Cylinder Dia.
2.93 in
Stroke Length
9 3/4 in
Cylinder Diameter
75.2 mm
Rod Diameter
36 mm

Description

Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 5,170 lbf, Rod Thread Size M8, Locking No, Cylinder Dia. 2.93 in, Fitting Type None, Stroke 9.18 in, Extended Length 23 51/64 in, Compressed Length 14 3/64 in, Fixed Resistance No, Adjustable Resistance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.