Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Spring, Carbon Steel, Force 3375 lb.

  • Mfr # TU 1500-300

  • Zoro # G3274789


product price: $679.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy Duty Nitrogen
Force
5,170 lbf
Material
Carbon Steel
Rod Thread Size
M8
Compressed Length
15 63/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TU 1500-300
Zoro #
G3274789
UPC #
-
Country of Origin
Sweden

Dimensions

Rod Thread Size
M8
Compressed Length
15 63/64 in
Extended Length
27 11/16 in
Cylinder Dia.
2.93 in
Stroke Length
11 45/64 in
Cylinder Diameter
75.2 mm
Rod Diameter
36 mm

Details

Item
Gas Spring
Type
Heavy Duty Nitrogen
Force
5,170 lbf
Material
Carbon Steel
Locking
No
Fixed Resistance
No
Fitting Type
None
Adjustable Resistance
No
Stroke
11.81 in
Standards
ISO 11901, PED Approved
Finish
Black Oxide
Operating Temperature - Maximum
176 Degrees F
Cylinder Material
Steel
Includes End Fittings
End Fitting Not Included
Mounting Orientation
Bottom, Drop-In, Foot, Top
End Fittings Type
None
Operating Temperature - Minimum
32 Degrees F
System of Measurement
Inch

Description

Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 5,170 lbf, Rod Thread Size M8, Locking No, Cylinder Dia. 2.93 in, Fitting Type None, Stroke 11.81 in, Extended Length 27 11/16 in, Compressed Length 15 63/64 in, Fixed Resistance No, Adjustable Resistance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.