Zoro Homepage

Gas Spring, Carbon Steel, Force 3375 lb.

  • Mfr # X1500-013

  • Zoro # G3275498


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy Duty Nitrogen
Force
5,395 lbf
Material
Carbon Steel
Rod Thread Size
M6
Compressed Length
2 7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X1500-013
Zoro #
G3275498
UPC #
-
Country of Origin
Sweden

Dimensions

Rod Thread Size
M6
Compressed Length
2 7/32 in
Extended Length
2 47/64 in
Cylinder Dia.
2.5 in
Cylinder Diameter
63.2 mm
Rod Diameter
36 mm
Stroke Length
1/2 in

Description

Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 5,395 lbf, Rod Thread Size M6, Locking No, Cylinder Dia. 2.5 in, Fitting Type None, Stroke 0.5 in, Extended Length 2 47/64 in, Compressed Length 2 7/32 in, Fixed Resistance No, Adjustable Resistance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.