Zoro Homepage

Gas Spring, Carbon Steel, Force 382 lb.

  • Mfr # EPS2 24-060-YE

  • Zoro # G3274052


product price: $182.99
/ea
Sold in multiples of 2 for $365.98
Free Shipping & Returns

Key Features

Type
Heavy Duty Nitrogen
Force
650 lbf
Material
Carbon Steel
Rod Thread Size
M24x1.5
Compressed Length
4 3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPS2 24-060-YE
Zoro #
G3274052
UPC #
-
Country of Origin
Sweden

Dimensions

Rod Thread Size
M24x1.5
Compressed Length
4 3/32 in
Extended Length
6 7/16 in
Cylinder Dia.
0.93 in
Cylinder Diameter
24 mm
Rod Diameter
12 mm
Stroke Length
2 11/32 in

Details

Item
Gas Spring
Type
Heavy Duty Nitrogen
Force
650 lbf
Material
Carbon Steel
Fitting Type
None
Stroke
2.37 in
Fixed Resistance
No
Locking
No
Adjustable Resistance
No
Standards
PED Approved
Finish
Black Oxide
End Fittings Type
None
System of Measurement
Inch
Operating Temperature - Maximum
176 Degrees F
Operating Temperature - Minimum
32 Degrees F
Includes End Fittings
End Fitting Not Included
Cylinder Material
Steel

Description

Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 650 lbf, Rod Thread Size M24x1.5, Locking No, Cylinder Dia. 0.93 in, Fitting Type None, Stroke 2.37 in, Extended Length 6 7/16 in, Compressed Length 4 3/32 in, Fixed Resistance No, Adjustable Resistance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.