Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Spring, Carbon Steel, Force 4045 lb.

  • Mfr # CU 1800-032

  • Zoro # G3271648


product price: $537.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy Duty Nitrogen
Force
6,070 lbf
Material
Carbon Steel
Rod Thread Size
M6
Compressed Length
130 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CU 1800-032
Zoro #
G3271648
UPC #
-
Country of Origin
Sweden

Dimensions

Rod Thread Size
M6
Compressed Length
130 mm
Extended Length
162 mm
Cylinder Dia.
2 in
Rod Diameter
30 mm
Cylinder Diameter
50.2 mm
Stroke Length
32 mm

Details

Item
Gas Spring
Type
Heavy Duty Nitrogen
Force
6,070 lbf
Material
Carbon Steel
Fitting Type
None
Adjustable Resistance
No
Locking
No
Stroke
1.25 in
Fixed Resistance
No
Standards
PED Approved
Includes End Fittings
End Fitting Not Included
End Fittings Type
None
Cylinder Material
Steel
Operating Temperature - Minimum
0 Degrees F
Mounting Orientation
Bottom Tapped Holes, Drop-In, Flange, Side Port
System of Measurement
Inch
Operating Temperature - Maximum
176 Degrees F
Finish
Black Nitride

Description

Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 6,070 lbf, Rod Thread Size M6, Locking No, Cylinder Dia. 2 in, Fitting Type None, Stroke 1.25 in, Extended Length 162 mm, Compressed Length 130 mm, Fixed Resistance No, Adjustable Resistance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.