Zoro Homepage

Gas Spring, Carbon Steel, Force 41140 lb.

  • Mfr # CU 18300-040

  • Zoro # G3271742


product price: $1,510.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy Duty Nitrogen
Force
56,200 lbf
Material
Carbon Steel
Rod Thread Size
M10
Compressed Length
195 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CU 18300-040
Zoro #
G3271742
UPC #
-
Country of Origin
Sweden

Dimensions

Rod Thread Size
M10
Compressed Length
195 mm
Extended Length
235 mm
Cylinder Dia.
5.93 in
Rod Diameter
90 mm
Stroke Length
40 mm
Cylinder Diameter
150.2 mm

Details

Item
Gas Spring
Type
Heavy Duty Nitrogen
Force
56,200 lbf
Material
Carbon Steel
Adjustable Resistance
No
Locking
No
Stroke
1.56 in
Fixed Resistance
No
Fitting Type
None
Standards
PED Approved
Finish
Black Nitride
Operating Temperature - Minimum
0 Degrees F
End Fittings Type
None
Operating Temperature - Maximum
176 Degrees F
System of Measurement
Inch
Includes End Fittings
End Fitting Not Included
Mounting Orientation
Bottom Tapped Holes, Drop-In, Flange, Side Port
Cylinder Material
Steel

Description

Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 56,200 lbf, Rod Thread Size M10, Locking No, Cylinder Dia. 5.93 in, Fitting Type None, Stroke 1.56 in, Extended Length 235 mm, Compressed Length 195 mm, Fixed Resistance No, Adjustable Resistance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.