Zoro Homepage

Gas Spring, Carbon Steel, Force 41140 lb.

  • Mfr # CU 18300-050

  • Zoro # G3271657


product price: $1,827.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy Duty Nitrogen
Force
57,300 lbf
Material
Carbon Steel
Rod Thread Size
M10
Compressed Length
220 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CU 18300-050
Zoro #
G3271657
UPC #
-
Country of Origin
Sweden

Dimensions

Rod Thread Size
M10
Compressed Length
220 mm
Extended Length
270 mm
Cylinder Dia.
5.93 in
Cylinder Diameter
150.2 mm
Rod Diameter
90 mm
Stroke Length
50 mm

Details

Item
Gas Spring
Type
Heavy Duty Nitrogen
Force
57,300 lbf
Material
Carbon Steel
Fixed Resistance
No
Stroke
2 in
Adjustable Resistance
No
Fitting Type
None
Locking
No
Standards
PED Approved
Finish
Black Nitride
Mounting Orientation
Bottom Tapped Holes, Drop-In, Flange, Side Port
Cylinder Material
Steel
Includes End Fittings
End Fitting Not Included
Operating Temperature - Maximum
176 Degrees F
Operating Temperature - Minimum
0 Degrees F
System of Measurement
Inch
End Fittings Type
None

Description

Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 57,300 lbf, Rod Thread Size M10, Locking No, Cylinder Dia. 5.93 in, Fitting Type None, Stroke 2 in, Extended Length 270 mm, Compressed Length 220 mm, Fixed Resistance No, Adjustable Resistance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.