Zoro Homepage

Gas Spring, Carbon Steel, Force 47 lb.

  • Mfr # EP2 16x2-020-RE

  • Zoro # G3272278


product price: $117.99
/ea
Sold in multiples of 2 for $235.98
Free Shipping & Returns

Key Features

Type
Heavy Duty Nitrogen
Force
100 lbf
Material
Carbon Steel
Rod Thread Size
M16x2
Compressed Length
65 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2 16x2-020-RE
Zoro #
G3272278
UPC #
-
Country of Origin
Sweden

Dimensions

Rod Thread Size
M16x2
Compressed Length
65 mm
Extended Length
85 mm
Cylinder Dia.
0.62 in
Cylinder Diameter
16 mm
Rod Diameter
6 mm
Stroke Length
20 mm

Details

Item
Gas Spring
Type
Heavy Duty Nitrogen
Force
100 lbf
Material
Carbon Steel
Locking
No
Fitting Type
None
Stroke
0.81 in
Fixed Resistance
No
Adjustable Resistance
No
Standards
PED Approved
Finish
Black Oxide
Operating Temperature - Maximum
176 Degrees F
Includes End Fittings
End Fitting Not Included
System of Measurement
Inch
Operating Temperature - Minimum
0 Degrees F
Cylinder Material
Steel
End Fittings Type
None

Description

Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 100 lbf, Rod Thread Size M16x2, Locking No, Cylinder Dia. 0.62 in, Fitting Type None, Stroke 0.81 in, Extended Length 85 mm, Compressed Length 65 mm, Fixed Resistance No, Adjustable Resistance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.