Zoro Homepage

Gas Spring, Carbon Steel, Force 52 lb.

  • Mfr # EP2 24-020-GR

  • Zoro # G3272987


product price: $166.99
/ea
Sold in multiples of 2 for $333.98
Free Shipping & Returns

Key Features

Type
Heavy Duty Nitrogen
Force
90 lbf
Material
Carbon Steel
Rod Thread Size
M24x1.5
Compressed Length
2 17/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2 24-020-GR
Zoro #
G3272987
UPC #
-
Country of Origin
Sweden

Dimensions

Rod Thread Size
M24x1.5
Compressed Length
2 17/32 in
Extended Length
3 5/16 in
Cylinder Dia.
0.93 in
Stroke Length
25/32 in
Cylinder Diameter
24 mm
Rod Diameter
12 mm

Details

Item
Gas Spring
Type
Heavy Duty Nitrogen
Force
90 lbf
Material
Carbon Steel
Fixed Resistance
No
Stroke
0.81 in
Locking
No
Adjustable Resistance
No
Fitting Type
None
Standards
PED Approved
Includes End Fittings
End Fitting Not Included
Cylinder Material
Steel
Operating Temperature - Maximum
176 Degrees F
End Fittings Type
None
System of Measurement
Inch
Operating Temperature - Minimum
32 Degrees F
Finish
Black Oxide

Description

Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 90 lbf, Rod Thread Size M24x1.5, Locking No, Cylinder Dia. 0.93 in, Fitting Type None, Stroke 0.81 in, Extended Length 3 5/16 in, Compressed Length 2 17/32 in, Fixed Resistance No, Adjustable Resistance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.