Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Spring, Carbon Steel, Force 600 lb.

  • Mfr # TI 250-025

  • Zoro # G3274369


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy Duty Nitrogen
Force
765 lbf
Material
Carbon Steel
Rod Thread Size
1 1/2"-12
Compressed Length
2 59/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI 250-025
Zoro #
G3274369
UPC #
-
Country of Origin
Sweden

Dimensions

Rod Thread Size
1 1/2"-12
Compressed Length
2 59/64 in
Extended Length
3 29/32 in
Cylinder Dia.
1.37 in
Rod Diameter
15 mm
Stroke Length
31/32 in
Cylinder Diameter
35.4 mm

Details

Item
Gas Spring
Type
Heavy Duty Nitrogen
Force
765 lbf
Material
Carbon Steel
Fixed Resistance
No
Locking
No
Fitting Type
None
Stroke
1 in
Adjustable Resistance
No
Standards
PED Approved
Finish
Black Oxide
Includes End Fittings
End Fitting Not Included
End Fittings Type
None
System of Measurement
Inch
Cylinder Material
Steel
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
176 Degrees F
Mounting Orientation
Flange

Description

Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 765 lbf, Rod Thread Size 1 1/2 In.-12, Locking No, Cylinder Dia. 1.37 in, Fitting Type None, Stroke 1 in, Extended Length 3 29/32 in, Compressed Length 2 59/64 in, Fixed Resistance No, Adjustable Resistance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.