Zoro Homepage

Gas Spring, Carbon Steel, Force 600 lb.

  • Mfr # TI 250-038

  • Zoro # G3274378


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy Duty Nitrogen
Force
765 lbf
Material
Carbon Steel
Rod Thread Size
1 1/2"-12
Compressed Length
3 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI 250-038
Zoro #
G3274378
UPC #
-
Country of Origin
Sweden

Dimensions

Rod Thread Size
1 1/2"-12
Compressed Length
3 7/16 in
Extended Length
4 59/64 in
Cylinder Dia.
1.37 in
Rod Diameter
15 mm
Stroke Length
1 31/64 in
Cylinder Diameter
35.4 mm

Description

Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 765 lbf, Rod Thread Size 1 1/2 In.-12, Locking No, Cylinder Dia. 1.37 in, Fitting Type None, Stroke 1.5 in, Extended Length 4 59/64 in, Compressed Length 3 7/16 in, Fixed Resistance No, Adjustable Resistance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.