Zoro Homepage

Gas Spring, Carbon Steel, Force 600 lb.

  • Mfr # TM 250-012

  • Zoro # G3274457


product price: $176.99
/ea
Sold in multiples of 2 for $353.98
Free Shipping & Returns

Key Features

Type
Heavy Duty Nitrogen
Force
765 lbf
Material
Carbon Steel
Rod Thread Size
M38x1.5
Compressed Length
62 45/64 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM 250-012
Zoro #
G3274457
UPC #
-
Country of Origin
Sweden

Dimensions

Rod Thread Size
M38x1.5
Compressed Length
62 45/64 mm
Extended Length
75.4 mm
Cylinder Dia.
1.37 in
Cylinder Diameter
35.4 mm
Stroke Length
12 45/64 mm
Rod Diameter
15 mm

Description

Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 765 lbf, Rod Thread Size M38x1.5, Locking No, Cylinder Dia. 1.37 in, Fitting Type None, Stroke 0.5 in, Extended Length 75.4 mm, Compressed Length 62 45/64 mm, Fixed Resistance No, Adjustable Resistance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.