Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Spring, Carbon Steel, Force 6630 lb.

  • Mfr # CU 2900-010

  • Zoro # G3271663


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy Duty Nitrogen
Force
8,655 lbf
Material
Carbon Steel
Rod Thread Size
M6
Compressed Length
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CU 2900-010
Zoro #
G3271663
UPC #
-
Country of Origin
Sweden

Dimensions

Rod Thread Size
M6
Compressed Length
75 mm
Extended Length
85 mm
Cylinder Dia.
2.5 in
Cylinder Diameter
63.2 mm
Rod Diameter
45 mm
Stroke Length
10 mm

Details

Item
Gas Spring
Type
Heavy Duty Nitrogen
Force
8,655 lbf
Material
Carbon Steel
Stroke
0.37 in
Fixed Resistance
No
Adjustable Resistance
No
Fitting Type
None
Locking
No
Standards
PED Approved
Finish
Nitride
End Fittings Type
None
Cylinder Material
Steel
Operating Temperature - Maximum
176 Degrees F
System of Measurement
Inch
Includes End Fittings
End Fitting Not Included
Operating Temperature - Minimum
0 Degrees F
Mounting Orientation
Bottom Threaded, Drop-In, Flange, Side Port

Description

Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 8,655 lbf, Rod Thread Size M6, Locking No, Cylinder Dia. 2.5 in, Fitting Type None, Stroke 0.37 in, Extended Length 85 mm, Compressed Length 75 mm, Fixed Resistance No, Adjustable Resistance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.