Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Spring, Carbon Steel, Force 6630 lb.

  • Mfr # CU 2900-025

  • Zoro # G3271690


product price: $610.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy Duty Nitrogen
Force
9,665 lbf
Material
Carbon Steel
Rod Thread Size
M6
Compressed Length
105 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CU 2900-025
Zoro #
G3271690
UPC #
-
Country of Origin
Sweden

Dimensions

Rod Thread Size
M6
Compressed Length
105 mm
Extended Length
130 mm
Cylinder Dia.
2.5 in
Stroke Length
25 mm
Rod Diameter
45 mm
Cylinder Diameter
63.2 mm

Details

Item
Gas Spring
Type
Heavy Duty Nitrogen
Force
9,665 lbf
Material
Carbon Steel
Adjustable Resistance
No
Fixed Resistance
No
Locking
No
Stroke
1 in
Fitting Type
None
Standards
PED Approved
Finish
Nitride
System of Measurement
Inch
Mounting Orientation
Bottom Threaded, Drop-In, Flange, Side Port
Cylinder Material
Steel
Includes End Fittings
End Fitting Not Included
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
176 Degrees F
End Fittings Type
None

Description

Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 9,665 lbf, Rod Thread Size M6, Locking No, Cylinder Dia. 2.5 in, Fitting Type None, Stroke 1 in, Extended Length 130 mm, Compressed Length 105 mm, Fixed Resistance No, Adjustable Resistance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.