Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Spring, Carbon Steel, Force 6630 lb.

  • Mfr # CU 2900-032

  • Zoro # G3271681


product price: $631.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy Duty Nitrogen
Force
9,935 lbf
Material
Carbon Steel
Rod Thread Size
M6
Compressed Length
118 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CU 2900-032
Zoro #
G3271681
UPC #
-
Country of Origin
Sweden

Dimensions

Rod Thread Size
M6
Compressed Length
118 mm
Extended Length
150 mm
Cylinder Dia.
2.5 in
Cylinder Diameter
63.2 mm
Stroke Length
32 mm
Rod Diameter
45 mm

Details

Item
Gas Spring
Type
Heavy Duty Nitrogen
Force
9,935 lbf
Material
Carbon Steel
Fitting Type
None
Adjustable Resistance
No
Fixed Resistance
No
Stroke
1.25 in
Locking
No
Standards
PED Approved
Finish
Nitride
Cylinder Material
Steel
Operating Temperature - Maximum
176 Degrees F
End Fittings Type
None
Includes End Fittings
End Fitting Not Included
Operating Temperature - Minimum
0 Degrees F
System of Measurement
Inch
Mounting Orientation
Bottom Threaded, Drop-In, Flange, Side Port

Description

Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 9,935 lbf, Rod Thread Size M6, Locking No, Cylinder Dia. 2.5 in, Fitting Type None, Stroke 1.25 in, Extended Length 150 mm, Compressed Length 118 mm, Fixed Resistance No, Adjustable Resistance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.