Zoro Homepage

Gas Spring, Carbon Steel, Force 6750 lb.

  • Mfr # TU 3000-025

  • Zoro # G3274947


product price: $699.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy Duty Nitrogen
Force
9,440 lbf
Material
Carbon Steel
Rod Thread Size
M8
Compressed Length
145 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TU 3000-025
Zoro #
G3274947
UPC #
-
Country of Origin
Sweden

Dimensions

Rod Thread Size
M8
Compressed Length
145 mm
Extended Length
170 mm
Cylinder Dia.
3.75 in
Rod Diameter
50 mm
Cylinder Diameter
95.2 mm
Stroke Length
25 mm

Description

Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 9,440 lbf, Rod Thread Size M8, Locking No, Cylinder Dia. 3.75 in, Fitting Type None, Stroke 1 in, Extended Length 170 mm, Compressed Length 145 mm, Fixed Resistance No, Adjustable Resistance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.