Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Spring, Carbon Steel, Force 6750 lb.

  • Mfr # TU 3000-050

  • Zoro # G3274682


product price: $732.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy Duty Nitrogen
Force
9,890 lbf
Material
Carbon Steel
Rod Thread Size
M8
Compressed Length
170 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TU 3000-050
Zoro #
G3274682
UPC #
-
Country of Origin
Sweden

Dimensions

Rod Thread Size
M8
Compressed Length
170 mm
Extended Length
220 mm
Cylinder Dia.
3.75 in
Cylinder Diameter
95.2 mm
Rod Diameter
50 mm
Stroke Length
50 mm

Details

Item
Gas Spring
Type
Heavy Duty Nitrogen
Force
9,890 lbf
Material
Carbon Steel
Fixed Resistance
No
Stroke
2 in
Fitting Type
None
Locking
No
Adjustable Resistance
No
Standards
ISO 11901, PED Approved
Finish
Black Oxide
Operating Temperature - Maximum
176 Degrees F
Cylinder Material
Steel
System of Measurement
Inch
Mounting Orientation
Bottom, Drop-In, Foot, Top
End Fittings Type
None
Operating Temperature - Minimum
0 Degrees F
Includes End Fittings
End Fitting Not Included

Description

Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 9,890 lbf, Rod Thread Size M8, Locking No, Cylinder Dia. 3.75 in, Fitting Type None, Stroke 2 in, Extended Length 220 mm, Compressed Length 170 mm, Fixed Resistance No, Adjustable Resistance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.