Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Spring, Carbon Steel, Force 6750 lb.

  • Mfr # TU 3000-063

  • Zoro # G3274929


product price: $729.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy Duty Nitrogen
Force
10,100 lbf
Material
Carbon Steel
Rod Thread Size
M8
Compressed Length
183 1/2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TU 3000-063
Zoro #
G3274929
UPC #
-
Country of Origin
Sweden

Dimensions

Rod Thread Size
M8
Compressed Length
183 1/2 mm
Extended Length
247 mm
Cylinder Dia.
3.75 in
Rod Diameter
50 mm
Stroke Length
63 1/2 mm
Cylinder Diameter
95.2 mm

Details

Item
Gas Spring
Type
Heavy Duty Nitrogen
Force
10,100 lbf
Material
Carbon Steel
Adjustable Resistance
No
Fixed Resistance
No
Stroke
2.5 in
Locking
No
Fitting Type
None
Standards
ISO 11901, PED Approved
Finish
Black Oxide
Operating Temperature - Minimum
0 Degrees F
End Fittings Type
None
System of Measurement
Inch
Includes End Fittings
End Fitting Not Included
Operating Temperature - Maximum
176 Degrees F
Cylinder Material
Steel
Mounting Orientation
Bottom, Drop-In, Foot, Top

Description

Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 10,100 lbf, Rod Thread Size M8, Locking No, Cylinder Dia. 3.75 in, Fitting Type None, Stroke 2.5 in, Extended Length 247 mm, Compressed Length 183 1/2 mm, Fixed Resistance No, Adjustable Resistance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.