Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Spring, Carbon Steel, Force 6750 lb.

  • Mfr # TU 3000-200

  • Zoro # G3274752


product price: $886.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy Duty Nitrogen
Force
10,790 lbf
Material
Carbon Steel
Rod Thread Size
M8
Compressed Length
320 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TU 3000-200
Zoro #
G3274752
UPC #
-
Country of Origin
Sweden

Dimensions

Rod Thread Size
M8
Compressed Length
320 mm
Extended Length
520 mm
Cylinder Dia.
3.75 in
Cylinder Diameter
95.2 mm
Rod Diameter
50 mm
Stroke Length
200 mm

Details

Item
Gas Spring
Type
Heavy Duty Nitrogen
Force
10,790 lbf
Material
Carbon Steel
Stroke
7.87 in
Adjustable Resistance
No
Locking
No
Fitting Type
None
Fixed Resistance
No
Standards
ISO 11901, PED Approved
Finish
Black Oxide
Cylinder Material
Steel
Operating Temperature - Maximum
176 Degrees F
Operating Temperature - Minimum
0 Degrees F
System of Measurement
Inch
End Fittings Type
None
Mounting Orientation
Bottom, Drop-In, Foot, Top
Includes End Fittings
End Fitting Not Included

Description

Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 10,790 lbf, Rod Thread Size M8, Locking No, Cylinder Dia. 3.75 in, Fitting Type None, Stroke 7.87 in, Extended Length 520 mm, Compressed Length 320 mm, Fixed Resistance No, Adjustable Resistance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.