Zoro Homepage

Gas Spring, Carbon Steel, Force 720 lb.

  • Mfr # X320-007

  • Zoro # G3275918


product price: $112.99
/ea
Sold in multiples of 2 for $225.98
Free Shipping & Returns

Key Features

Type
Heavy Duty Nitrogen
Force
1,080 lbf
Material
Carbon Steel
Rod Thread Size
M6
Compressed Length
1 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X320-007
Zoro #
G3275918
UPC #
-
Country of Origin
Sweden

Dimensions

Rod Thread Size
M6
Compressed Length
1 7/16 in
Extended Length
1 45/64 in
Cylinder Dia.
1 in
Stroke Length
17/64 in
Cylinder Diameter
24.9 mm
Rod Diameter
15 mm

Description

Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 1,080 lbf, Rod Thread Size M6, Locking No, Cylinder Dia. 1 in, Fitting Type None, Stroke 0.25 in, Extended Length 1 45/64 in, Compressed Length 1 7/16 in, Fixed Resistance No, Adjustable Resistance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.