Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Spring, Carbon Steel, Force 720 lb.

  • Mfr # X320-025

  • Zoro # G3275927


product price: $118.99
/ea
Sold in multiples of 2 for $237.98
Free Shipping & Returns

Key Features

Type
Heavy Duty Nitrogen
Force
1,170 lbf
Material
Carbon Steel
Rod Thread Size
M6
Compressed Length
2 9/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X320-025
Zoro #
G3275927
UPC #
-
Country of Origin
Sweden

Dimensions

Rod Thread Size
M6
Compressed Length
2 9/64 in
Extended Length
3 1/8 in
Cylinder Dia.
1 in
Rod Diameter
15 mm
Cylinder Diameter
24.9 mm
Stroke Length
31/32 in

Details

Item
Gas Spring
Type
Heavy Duty Nitrogen
Force
1,170 lbf
Material
Carbon Steel
Fixed Resistance
No
Fitting Type
None
Stroke
1 in
Adjustable Resistance
No
Locking
No
Standards
PED Approved
End Fittings Type
None
Operating Temperature - Minimum
32 Degrees F
Cylinder Material
Steel
Includes End Fittings
End Fitting Not Included
Mounting Orientation
Bottom Threaded
Operating Temperature - Maximum
176 Degrees F
System of Measurement
Inch
Finish
Black Oxide

Description

Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 1,170 lbf, Rod Thread Size M6, Locking No, Cylinder Dia. 1 in, Fitting Type None, Stroke 1 in, Extended Length 3 1/8 in, Compressed Length 2 9/64 in, Fixed Resistance No, Adjustable Resistance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.