Zoro Homepage

Gas Spring, Carbon Steel, Force 810 lb.

  • Mfr # X350-032

  • Zoro # G3276170


product price: $147.99
/ea
Sold in multiples of 2 for $295.98
Free Shipping & Returns

Key Features

Type
Heavy Duty Nitrogen
Force
1,260 lbf
Material
Carbon Steel
Rod Thread Size
M6
Compressed Length
2 13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X350-032
Zoro #
G3276170
UPC #
-
Country of Origin
Sweden

Dimensions

Rod Thread Size
M6
Compressed Length
2 13/32 in
Extended Length
3 21/32 in
Cylinder Dia.
1.25 in
Cylinder Diameter
31.9 mm
Rod Diameter
16 mm
Stroke Length
1 1/4 in

Description

Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 1,260 lbf, Rod Thread Size M6, Locking No, Cylinder Dia. 1.25 in, Fitting Type None, Stroke 1.25 in, Extended Length 3 21/32 in, Compressed Length 2 13/32 in, Fixed Resistance No, Adjustable Resistance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.