Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Spring, Carbon Steel, Force 9440 lb.

  • Mfr # X4200-032

  • Zoro # G3276268


product price: $608.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy Duty Nitrogen
Force
14,680 lbf
Material
Carbon Steel
Rod Thread Size
M8
Compressed Length
3 33/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X4200-032
Zoro #
G3276268
UPC #
-
Country of Origin
Sweden

Dimensions

Rod Thread Size
M8
Compressed Length
3 33/64 in
Extended Length
4 3/4 in
Cylinder Dia.
3.75 in
Rod Diameter
60 mm
Stroke Length
1 1/4 in
Cylinder Diameter
95.2 mm

Details

Item
Gas Spring
Type
Heavy Duty Nitrogen
Force
14,680 lbf
Material
Carbon Steel
Fitting Type
None
Locking
No
Adjustable Resistance
No
Stroke
1.25 in
Fixed Resistance
No
Standards
PED Approved
Finish
Black Oxide
End Fittings Type
None
Mounting Orientation
Bottom Threaded
System of Measurement
Inch
Operating Temperature - Minimum
32 Degrees F
Includes End Fittings
End Fitting Not Included
Cylinder Material
Steel
Operating Temperature - Maximum
176 Degrees F

Description

Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 14,680 lbf, Rod Thread Size M8, Locking No, Cylinder Dia. 3.75 in, Fitting Type None, Stroke 1.25 in, Extended Length 4 3/4 in, Compressed Length 3 33/64 in, Fixed Resistance No, Adjustable Resistance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.