Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Spring, Carbon Steel, Force 95 lb.

  • Mfr # EP2 16-040-YE

  • Zoro # G3272092


product price: $132.99
/ea
Sold in multiples of 2 for $265.98
Free Shipping & Returns

Key Features

Type
Heavy Duty Nitrogen
Force
150 lbf
Material
Carbon Steel
Rod Thread Size
M16
Compressed Length
85 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2 16-040-YE
Zoro #
G3272092
UPC #
-
Country of Origin
Sweden

Dimensions

Rod Thread Size
M16
Compressed Length
85 mm
Extended Length
125 mm
Cylinder Dia.
0.62 in
End Thread Size
M16
Cylinder Diameter
16 mm
Rod Diameter
6 mm
Stroke Length
40 mm

Details

Item
Gas Spring
Type
Heavy Duty Nitrogen
Force
150 lbf
Material
Carbon Steel
Stroke
1.56 in
Adjustable Resistance
No
Fixed Resistance
No
Fitting Type
None
Locking
No
Standards
PED Approved
Cylinder Material
Steel
Includes End Fittings
End Fitting Not Included
Operating Temperature - Minimum
0 Degrees F
Finish
Black Oxide
End Fittings Type
None
System of Measurement
Inch
Operating Temperature - Maximum
176 Degrees F

Description

Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 150 lbf, Rod Thread Size M16, Locking No, Cylinder Dia. 0.62 in, Fitting Type None, Stroke 1.56 in, Extended Length 125 mm, Compressed Length 85 mm, Fixed Resistance No, Adjustable Resistance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.