Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Spring, Standard, Black Oxide, 85 lb.

  • Mfr # R12-010-RE

  • Zoro # G8388965


product price: $88.19
/ea
Sold in multiples of 3 for $264.57
Free Shipping & Returns

Key Features

Type
Standard
Material
Black Oxide
Rod Thread Size
M6
Compressed Length
2 1/64 in
Extended Length
2 13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R12-010-RE
Zoro #
G8388965
UPC #
-
Country of Origin
Spain

Dimensions

Rod Thread Size
M6
Compressed Length
2 1/64 in
Extended Length
2 13/32 in
Cylinder Dia.
0.47 in
Fitting Thread Size
M6
Rod Dia.
0.24 in
End Thread Size
M6
Stroke Length
25/64 in
Cylinder Diameter
12 mm
Rod Diameter
6 mm

Details

Item
Gas Spring
Type
Standard
Force
107 lbf
Material
Black Oxide
Fixed Resistance
No
Adjustable Resistance
Yes
Stroke
0.39 in
Fitting Type
None
Locking
No
Standards
PED Approved
Finish
Black Oxide
Mounting Orientation
Drop-In, Threaded Bottom, Top
Operating Temperature - Minimum
32 Degrees F
Force Resistance
Adjustable
System of Measurement
Inch
End Fittings Type
None
Operating Temperature - Maximum
176 Degrees F
Includes End Fittings
End Fitting Not Included

Description

Gas Spring, Standard, Material Black Oxide, Force 107 lbf, Rod Thread Size M6, Locking No, Rod Dia. 0.24 in, Cylinder Dia. 0.47 in, Fitting Type None, Fitting Thread Size M6, Stroke 0.39 in, Extended Length 2 13/32 in, Compressed Length 2 1/64 in, Fixed Resistance No, Adjustable Resistance Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.