Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Spring, Standard, Black Oxide, 85 lb.

  • Mfr # R12-025-RE

  • Zoro # G7989326


product price: $85.65
/ea
Sold in multiples of 3 for $256.95
Free Shipping & Returns

Key Features

Type
Standard
Material
Black Oxide
Rod Thread Size
M6
Compressed Length
2 39/64 in
Extended Length
3 37/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R12-025-RE
Zoro #
G7989326
UPC #
-
Country of Origin
Spain

Dimensions

Rod Thread Size
M6
Compressed Length
2 39/64 in
Extended Length
3 37/64 in
Fitting Thread Size
M6
Rod Dia.
0.24 in
Cylinder Dia.
0.47 in
End Thread Size
M6
Stroke Length
31/32 in
Rod Diameter
6 mm
Cylinder Diameter
12 mm

Details

Item
Gas Spring
Type
Standard
Force
119 lbf
Material
Black Oxide
Fixed Resistance
No
Fitting Type
None
Adjustable Resistance
Yes
Locking
No
Stroke
0.98 in
Standards
PED Approved
Finish
Black Oxide
End Fittings Type
None
System of Measurement
Inch
Force Resistance
Adjustable
Operating Temperature - Minimum
32 Degrees F
Includes End Fittings
End Fitting Not Included
Mounting Orientation
Drop-In, Threaded Bottom, Top
Operating Temperature - Maximum
176 Degrees F

Description

Gas Spring, Standard, Material Black Oxide, Force 119 lbf, Rod Thread Size M6, Locking No, Rod Dia. 0.24 in, Cylinder Dia. 0.47 in, Fitting Type None, Fitting Thread Size M6, Stroke 0.98 in, Extended Length 3 37/64 in, Compressed Length 2 39/64 in, Fixed Resistance No, Adjustable Resistance Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.