Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raymond ISO D Die Spring, Heavy Duty, 1-1/4x2In 305608D

ISO D Die Spring, Heavy Duty, 1-1/4x2In (Discontinued)

  • Mfr # 305608D
  • Zoro # G5110996
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305608D
Zoro #
G5110996
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
2 in
Outside Dia.
1.25 in
For Hole Size
1 1/4 in
For Rod Size
5/8 in

Details

Type
Heavy Duty
Material
Chrome Silicone Alloy Steel
Spring Rate
1,527.4 lb/in
Color
Red
Meets/Exceeds
ISO10243
End Type
Closed and Ground
Item
Die Spring
Finish
Powder Coated

Description

ISO D Die Spring, Heavy Duty, Color Red, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 2 In., Outside Dia. 1-1/4 In., End Type Closed & Ground, For Hole Size 1-1/4 In., For Rod Size 5/8 In., Spring Rate 1527.4 lb./in., Meets/Exceeds ISO10243

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.