Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raymond ISO D Die Spring, Heavy Duty, 1-1/4x5In 305620D

ISO D Die Spring, Heavy Duty, 1-1/4x5In (Discontinued)

  • Mfr # 305620D
  • Zoro # G5111005
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305620D
Zoro #
G5111005
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
5 in
Outside Dia.
1.25 in
For Rod Size
5/8 in
For Hole Size
1 1/4 in

Details

Type
Heavy Duty
Material
Chrome Silicone Alloy Steel
Spring Rate
563.6 lb/in
Color
Red
Meets/Exceeds
ISO10243
End Type
Closed and Ground
Finish
Powder Coated
Item
Die Spring

Description

ISO D Die Spring, Heavy Duty, Color Red, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 5 In., Outside Dia. 1-1/4 In., End Type Closed & Ground, For Hole Size 1-1/4 In., For Rod Size 5/8 In., Spring Rate 563.6 lb./in., Meets/Exceeds ISO10243

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.