Zoro Homepage

ISO D Die Spring, Heavy Duty, 15.87 mm x 32 mm, PK10

  • Mfr # 305305D

  • Zoro # G5110987


product price: $16.99
/pk 10, $1.70/ea
Sold in multiples of 11 for $186.89

Key Features

Type
Heavy Duty
Material
Alloy Steel, Silicon Wire
Outside Dia.
0.625 in
Color
Red
Meets/Exceeds
ISO10243
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305305D
Zoro #
G5110987
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 1/4 in
Outside Dia.
0.625 in
For Hole Size
5/8 in
For Rod Size
11/32 in
Outside Diameter
0.63 in
Free Length
1 17/64 in
Inside Diameter
0.34 in
Compatible Rod Size
11/32 in

Details

Type
Heavy Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
348 lb/in
Color
Red
Meets/Exceeds
ISO10243
End Type
Closed, Ground
Finish
Chromium
Item
Die Spring
Product Type
Die Spring
Series
ISO-D
System of Measurement
Inch
Spring Shape
Cylindrical
Standards
ASTM A877

Description

ISO D Die Spring, Heavy Duty, Color Red, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 1-1/4 In., Outside Dia. 5/8 In., End Type Closed & Ground, For Hole Size 5/8 In., For Rod Size 11/32 In., Spring Rate 348.3 lb./in., Meets/Exceeds ISO10243

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.