Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ISO D Die Spring, Heavy Duty, 1x12In, PK2

  • Mfr # 305548D

  • Zoro # G5115415


product price: $26.69
/pk 2, $13.35/ea
Sold in multiples of 7 for $186.83

Key Features

Type
Heavy Duty
Material
Alloy Steel, Silicon Wire
Outside Dia.
1 in
Color
Red
Finish
Chromium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305548D
Zoro #
G5115415
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
12 in
Outside Dia.
1 in
For Hole Size
1 in
For Rod Size
1/2 in
Inside Diameter
0.5 in
Outside Diameter
0.98 in
Free Length
12 1/64 in
Compatible Rod Size
1/2 in

Details

Type
Heavy Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
153 lb/in
Color
Red
Finish
Chromium
Item
Die Spring
Meets/Exceeds
ISO10243
End Type
Closed, Ground
Product Type
Die Spring
System of Measurement
Inch
Standards
ASTM A877
Spring Shape
Cylindrical
Series
ISO-D

Description

ISO D Die Spring, Heavy Duty, Color Red, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 12 In., Outside Dia. 1 In., End Type Closed & Ground, For Hole Size 1 In., For Rod Size 1/2 In., Spring Rate 153 lb./in., Meets/Exceeds ISO10243

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.