ISO D Die Spring, Hvy Duty, 19.05mmx140mm, PK3
Mfr # 305422D
Zoro # G5152533
product price: $16.15
/pk 3, $5.38/eaSold in multiples of 12 for $193.80
Key Features
Type
Heavy Duty
Material
Alloy Steel, Silicon Wire
Outside Dia.
0.75 in
Color
Red
End Type
Closed, Ground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
305422D
Zoro #
G5152533
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
5 1/2 in
Outside Dia.
0.75 in
For Hole Size
3/4 in
For Rod Size
3/8 in
Compatible Rod Size
25/64 in
Inside Diameter
0.39 in
Outside Diameter
0.75 in
Free Length
5 33/64 in
Details
Type
Heavy Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
193.6 lb/in
Color
Red
End Type
Closed, Ground
Item
Die Spring
Meets/Exceeds
ISO10243
Finish
Chromium
Product Type
Die Spring
Series
ISO-D
Spring Shape
Cylindrical
Standards
ASTM A877
System of Measurement
Inch
Description
ISO D Die Spring, Heavy Duty, Color Red, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 5-1/2 In., Outside Dia. 3/4 In., End Type Closed & Ground, For Hole Size 3/4 In., For Rod Size 3/8 In., Spring Rate 193.6 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.