Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ISO D Die Spring, Hvy Duty, 50mmx254mm

  • Mfr # 305840D

  • Zoro # G5116212


product price: $50.29
/ea
Sold in multiples of 5 for $251.45

Key Features

Type
Heavy Duty
Material
Alloy Steel, Silicon Wire
Outside Dia.
2 in
Color
Red
For Rod Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305840D
Zoro #
G5116212
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
10 in
Outside Dia.
2 in
For Rod Size
1 in
For Hole Size
2 in
Compatible Rod Size
1 in
Outside Diameter
1.97 in
Free Length
10 in
Inside Diameter
1 in

Details

Type
Heavy Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
517 lb/in
Color
Red
Item
Die Spring
Finish
Chromium
End Type
Closed, Ground
Meets/Exceeds
ISO10243
Product Type
Die Spring
System of Measurement
Inch
Spring Shape
Cylindrical
Standards
ASTM A877
Series
ISO-D

Description

ISO D Die Spring, Heavy Duty, Color Red, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 10 In., Outside Dia. 2 In., End Type Closed & Ground, For Hole Size 2 In., For Rod Size 1 In., Spring Rate 516.8 lb./in., Meets/Exceeds ISO10243

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.