ISO D Die Spring, Hvy Duty, 63mmx254mm
Mfr # 305940D
Zoro # G9072682
product price: $70.19
/eaSold in multiples of 4 for $280.76
Key Features
Type
Heavy Duty
Material
Alloy Steel, Silicon Wire
Outside Dia.
2.5 in
Spring Rate
885 lb/in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
305940D
Zoro #
G9072682
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
10 in
Outside Dia.
2.5 in
For Hole Size
2 1/2 in
For Rod Size
1 1/2 in
Outside Diameter
2.48 in
Free Length
10 in
Inside Diameter
1.5 in
Compatible Rod Size
1 1/2 in
Details
Type
Heavy Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
885 lb/in
Color
Red
Finish
Chromium
Meets/Exceeds
ISO10243
Item
Die Spring
End Type
Closed, Ground
Product Type
Die Spring
Standards
ASTM A877
System of Measurement
Inch
Series
ISO-D
Spring Shape
Cylindrical
Description
ISO D Die Spring, Heavy Duty, Color Red, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 10 In., Outside Dia. 2-1/2 In., End Type Closed & Ground, For Hole Size 2-1/2 In., For Rod Size 1-1/2 In., Spring Rate 885.1 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.