Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raymond ISO D Die Spring, Light Duty, 1-1/2x4In 303716D

ISO D Die Spring, Light Duty, 1-1/2x4In (Discontinued)

  • Mfr # 303716D
  • Zoro # G5113141
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303716D
Zoro #
G5113141
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
4 in
Outside Dia.
1.5 in
For Hole Size
1 1/2 in
For Rod Size
3/4 in

Details

Type
Light Duty
Material
Chrome Silicone Alloy Steel
Spring Rate
277.5 lb/in
Color
Green
Item
Die Spring
End Type
Closed and Ground
Finish
Powder Coated
Meets/Exceeds
ISO10243

Description

ISO D Die Spring, Light Duty, Color Green, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 4 In., Outside Dia. 1-1/2 In., End Type Closed & Ground, For Hole Size 1-1/2 In., For Rod Size 3/4 In., Spring Rate 277.5 lb./in., Meets/Exceeds ISO10243

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.