ISO D Die Spring, Light Duty, 1-1In, PK2
Mfr # 303724D
Zoro # G5127342
product price: $25.69
/pk 2, $12.85/eaSold in multiples of 8 for $205.52
Key Features
Type
Light Duty
Material
Alloy Steel, Silicon Wire
Outside Dia.
1.5 in
Spring Rate
181.2 lb/in
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
303724D
Zoro #
G5127342
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
6 in
Outside Dia.
1.5 in
For Rod Size
3/4 in
For Hole Size
1 1/2 in
Free Length
5 63/64 in
Inside Diameter
0.79 in
Compatible Rod Size
25/32 in
Outside Diameter
1.5 in
Details
Type
Light Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
181.2 lb/in
Color
Green
Item
Die Spring
Meets/Exceeds
ISO10243
End Type
Closed, Ground
Finish
Chromium
Product Type
Die Spring
Series
ISO-D
Standards
ASTM A877
System of Measurement
Inch
Spring Shape
Cylindrical
Description
ISO D Die Spring, Light Duty, Color Green, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 6 In., Outside Dia. 1-1/2 In., End Type Closed & Ground, For Hole Size 1-1/2 In., For Rod Size 3/4 In., Spring Rate 181 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.