ISO D Die Spring, Light Duty, 1-1In, PK3
Mfr # 303624D
Zoro # G5113193
product price: $23.35
/pk 3, $7.78/eaSold in multiples of 9 for $210.15
Key Features
Type
Light Duty
Material
Alloy Steel, Silicon Wire
Outside Dia.
1.25 in
Spring Rate
123.9 lb/in
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
303624D
Zoro #
G5113193
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
6 in
Outside Dia.
1.25 in
For Rod Size
5/8 in
For Hole Size
1 1/4 in
Free Length
5 63/64 in
Outside Diameter
1.25 in
Compatible Rod Size
5/8 in
Inside Diameter
0.63 in
Details
Type
Light Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
123.9 lb/in
Color
Green
Finish
Chromium
Meets/Exceeds
ISO10243
End Type
Closed, Ground
Item
Die Spring
Product Type
Die Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Standards
ASTM A877
Series
ISO-D
Description
ISO D Die Spring, Light Duty, Color Green, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 6 In., Outside Dia. 1-1/4 In., End Type Closed & Ground, For Hole Size 1-1/4 In., For Rod Size 5/8 In., Spring Rate 123.9 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.