ISO D Die Spring, Light Duty, 1x12In, PK2
Mfr # 303548D
Zoro # G5113044
product price: $19.45
/pk 2, $9.73/eaSold in multiples of 10 for $194.50
Key Features
Type
Light Duty
Material
Alloy Steel, Silicon Wire
Outside Dia.
1 in
Spring Rate
38.5 lb/in
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
303548D
Zoro #
G5113044
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
12 in
Outside Dia.
1 in
For Hole Size
1 in
For Rod Size
1/2 in
Free Length
12 1/64 in
Outside Diameter
1 in
Inside Diameter
0.5 in
Compatible Rod Size
1/2 in
Details
Type
Light Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
38.5 lb/in
Color
Green
End Type
Closed, Ground
Finish
Chromium
Meets/Exceeds
ISO10243
Item
Die Spring
Product Type
Die Spring
Standards
ASTM A877
Series
ISO-D
System of Measurement
Inch
Spring Shape
Cylindrical
Description
ISO D Die Spring, Light Duty, Color Green, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 12 In., Outside Dia. 1 In., End Type Closed & Ground, For Hole Size 1 In., For Rod Size 1/2 In., Spring Rate 38.8 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.