ISO D Die Spring, Light Duty, 1x8In, PK3
Mfr # 303532D
Zoro # G5112983
product price: $19.79
/pk 3, $6.60/eaSold in multiples of 10 for $197.90
Key Features
Type
Light Duty
Material
Alloy Steel, Silicon Wire
Outside Dia.
1 in
Spring Rate
60.2 lb/in
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
303532D
Zoro #
G5112983
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
8 in
Outside Dia.
1 in
For Hole Size
1 in
For Rod Size
1/2 in
Inside Diameter
0.5 in
Free Length
7 63/64 in
Compatible Rod Size
1/2 in
Outside Diameter
1 in
Details
Type
Light Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
60.2 lb/in
Color
Green
Finish
Chromium
Item
Die Spring
End Type
Closed, Ground
Meets/Exceeds
ISO10243
Product Type
Die Spring
System of Measurement
Inch
Spring Shape
Cylindrical
Standards
ASTM A877
Series
ISO-D
Description
ISO D Die Spring, Light Duty, Color Green, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 8 In., Outside Dia. 1 In., End Type Closed & Ground, For Hole Size 1 In., For Rod Size 1/2 In., Spring Rate 60.5 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.